
Triton Bowe 4 Centerset - Wristblade
Mfr # 400T20-5ANA-CP
Zoro # G601247184
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Centerset
Finish
Polished Chrome
Handle Type
Wrist Blade
Flow Rate
0.5 gallons-per-minute
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400T20-5ANA-CP
Zoro #
G601247184
UPC #
885612512857
Country of Origin
Unknown
Dimensions
Height
3-15/16" (deck to top of faucet)
Details
Mounting Type
Centerset
Finish
Polished Chrome
Handle Type
Wrist Blade
Flow Rate
0.5 gallons-per-minute
Handle Material
Brass
Body Material
Brass
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Standards
ANSI, ASME, CSA, NSF
Spout Reach
3-15/16" (faucet base to spout outlet)
Color
Polished Chrome
Includes
Handles Included
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe centerset faucet features two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant aerator.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.