
Triton Bowe 4 Gooseneck - Wristblade
Mfr # 400T70-5AKL-CP
Zoro # G001247098
product price: $197.36
/ea
Free Shipping & Returns
Key Features
Mounting Type
Centerset
Finish
Polished Chrome
Handle Type
Wrist Blade
Handle Material
Brass
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400T70-5AKL-CP
Zoro #
G001247098
UPC #
885612512925
Country of Origin
Unknown
Dimensions
Height
12.8125 in.
Details
Mounting Type
Centerset
Finish
Polished Chrome
Handle Type
Wrist Blade
Handle Material
Brass
Body Material
Brass
Valve Type
Ceramic Disc
Standards
ANSI, ASME, CSA, NSF
Color
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Includes
Handles Included
Spout Reach
5-3/16" (faucet base to spout outlet)
Flow Rate - Maximum
1 gallons-per-minute
Number of Handles
2
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe centerset faucet features a gooseneck spout, two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant laminar flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.