Zoro Homepage

Triton Bowe 4 Gooseneck - Wristblade

  • Mfr # 400T70-5ATA-CP

  • Zoro # G114538984


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Polished Chrome
Depth
12.81 in
Length
5.19 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400T70-5ATA-CP
Zoro #
G114538984
UPC #
195711122643
Country of Origin
Unknown

Dimensions

Width
4 in
Depth
12.81 in
Length
5.19 in

Details

Color
Polished Chrome
Standards
ADA Compliant

Description

Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid-brass construction at an exceptional value. This Triton Bowe centerset faucet features a gooseneck spout, two Wristblade Lever handles and quarter-turn ceramic valves. Designed with a vandal-resistant 0.35 gpm aerator, this product is ideal for commercial installations.


  • • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • • Vandal-resistant aerator
  • • 5-3/16" (132 mm) spout reach
  • • Wristblade Lever handles
  • • Quarter-turn washerless ceramic disc valves
  • • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • • Less drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.