Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triton Bowe 8 Gneck Kitc Fct Wblade

  • Mfr # 810T70-5AFA-CP

  • Zoro # G901247075


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Faucet Type
Kitchen Faucet
Valve Type
Ceramic Disc
Finish
Polished Chrome
Body Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810T70-5AFA-CP
Zoro #
G901247075
UPC #
885612551689
Country of Origin
Unknown

Details

Faucet Type
Kitchen Faucet
Valve Type
Ceramic Disc
Finish
Polished Chrome
Body Material
Brass
Number of Handles
2
Flow Rate
1.8 GPF
ADA Compliant
Yes

Description

Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe kitchen faucet features a gooseneck spout, two wristblade handles with red/blue indexing, quarter-turn ceramic valves, and a vandal-resistant aerator.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.