
Triton Bowe 8 Gneck W/ Spray - Wblade
Mfr # 810T71-5AFA-CP
Zoro # G901247099
product price: $328.08
/ea
Free Shipping & Returns
Key Features
Spout Reach
9.3125 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Valve Type
Ceramic Disc
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810T71-5AFA-CP
Zoro #
G901247099
UPC #
885612565273
Country of Origin
Unknown
Dimensions
Height
12 in
Details
Spout Reach
9.3125 in
ADA Compliant
Yes
Flow Rate
1.5 GPM
Valve Type
Ceramic Disc
Handle Material
Brass
Body Material
Brass
Mounting Type
Standard
Number of Handles
2
Faucet Type
Kitchen Faucet
Finish
Polished Chrome
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe kitchen faucet features a gooseneck spout, two wristblade handles with red/blue indexing, a matching-finish sidespray, quarter-turn ceramic valves, and a vandal-resistant aerator.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.