
Triton Bowe 8 - Gneck W/ Spray - Wblade
Mfr # 810T71-5AHA-CP
Zoro # G001247050
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Standard
Finish
Polished Chrome
Handle Type
Wrist Blade
Handle Material
Brass
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810T71-5AHA-CP
Zoro #
G001247050
UPC #
885612565280
Country of Origin
Unknown
Dimensions
Height
15-9/16 in
Details
Mounting Type
Standard
Finish
Polished Chrome
Handle Type
Wrist Blade
Handle Material
Brass
Body Material
Brass
Includes
Handles Included
Faucet Type
Kitchen Faucet
Spout Reach
9.3125 in.
Color
Polished Chrome
Standards
CSA, ANSI, ASME, NSF
Valve Type
Ceramic Disc
Flow Rate - Maximum
1.5 gallons-per-minute
Number of Handles
2
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe kitchen faucet features a gooseneck spout, two wristblade handles with red/blue indexing, a matching-finish sidespray, quarter-turn ceramic valves, and a vandal-resistant aerator.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.