Zoro Homepage

Triton Bowe 8 Kitc Fct - Wristblade

  • Mfr # 810T20-5AHA-CP

  • Zoro # G401247186


product price: $254.36
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Handle Material
Brass
Water Connection
1/2 in
ADA Compliant
Yes
Height
15-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810T20-5AHA-CP
Zoro #
G401247186
UPC #
885612551610
Country of Origin
Unknown

Dimensions

Height
15-9/16 in
Spout Height
5.0625 in

Details

Number of Handles
2
Handle Material
Brass
Water Connection
1/2 in
ADA Compliant
Yes
Valve Type
Ceramic Disc
Faucet Type
Kitchen Faucet
Mounting Type
Standard
Flow Rate
1.5 GPM
Material
Brass
Finish
Polished Chrome

Description

Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe kitchen faucet features a swing spout, two wristblade handles with red/blue indexing, quarter-turn ceramic valves, and a vandal-resistant aerator.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.