
Triton Bowe Monoblock Gneck - Wblade
Mfr # 100T70-5AKA-CP
Zoro # G801247182
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Body Material
Brass
Color
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100T70-5AKA-CP
Zoro #
G801247182
UPC #
885612551764
Country of Origin
Unknown
Details
Finish
Polished Chrome
Body Material
Brass
Color
Polished Chrome
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Application
Approved for Commercial Use
Flow Rate - Maximum
1 gallon
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe monoblock gooseneck faucet features two wristblade handles with red/blue indexing, quarter-turn ceramic valves, and a vandal-resistant aerated flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.