Zoro Homepage

Triton Wall-Mount Valve Trim With Lever Handles, Requires Valve

  • Mfr # T7744-4-CP

  • Zoro # G901212929


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Overall Width
2-1/2 in
Valve Type
Pressure Balanced
Color/Finish
Polished Chrome
Includes
Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7744-4-CP
Zoro #
G901212929
UPC #
40688612706
Country of Origin
Unknown

Dimensions

Overall Width
2-1/2 in

Details

Material
Brass
Valve Type
Pressure Balanced
Color/Finish
Polished Chrome
Includes
Handles
ADA Compliant
Yes
Handle Type
Lever
Commercial / Residential
Commercial
Number Of Handles
2

Description

With practical design and solid brass construction, Triton faucets combine reliable performance and style. This competitively priced Triton deck-mount bath faucet trim features durable Polished Chrome finish and two lever handles to complete the look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.