Tub Filler, 0 in, 1, Single Hole; Floor Mounted

  • Mfr # T72790-9M-CP

  • Zoro # G401196224


product price:  $2,709.11
/ea
Free Shipping & Returns

Key Features

Includes
Diverter; Handles; Handshower; Valve
Features
Integrated Diverter
Flow Rate
8 GPM; 1.75 GPM (Handshower)
Mounting Type
Single Hole; Floor Mounted
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T72790-9M-CP
Zoro #
G401196224
UPC #
885612629319
Country of Origin
Unknown

Dimensions

Height
37-1/8 in
Hose Length (In.)
60 in
Spout Length
8-7/16 in

Details

Includes
Diverter; Handles; Handshower; Valve
Item
Tub Filler
Features
Integrated Diverter
Flow Rate
8 GPM; 1.75 GPM (Handshower)
Mounting Type
Single Hole; Floor Mounted
Number of Holes
1
ADA Compliant
No
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Mounting Hole Center to Center
0 in
Color
Polished Chrome
Material
Metal
Handle Material
Metal
Handle Type
Lever
Valve Type
Ceramic Disc
Compliance
CA Drought Compliant
Number Of Handles
1

Description

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. This vintage-inspired bath filler beautifully complements freestanding baths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.