
Tub Filler, 11-1/2 in, 3, Widespread; Deck Mounted, Vibrant Brushed Nickel
Mfr # 23488-4-BN
Zoro # G501199231
product price: $1,121.47
/ea
Free Shipping & Returns
Key Features
Includes
Diverter; Handles; Handshower; Valve
Flow Rate
1.75 GPM
Mounting Type
Widespread; Deck Mounted
Number of Holes
3
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23488-4-BN
Zoro #
G501199231
UPC #
885612786913
Country of Origin
Unknown
Dimensions
Height
8-1/4 in
Spout Length
8-3/16 in
Details
Includes
Diverter; Handles; Handshower; Valve
Item
Tub Filler
Flow Rate
1.75 GPM
Mounting Type
Widespread; Deck Mounted
Number of Holes
3
Finish
Vibrant Brushed Nickel
Mounting Hole Center to Center
11-1/2 in
Handle Type
Lever
Valve Type
Ceramic Disc
Material
Brass
Compliance
CA Drought Compliant
Number Of Handles
1
Description
The Parallel collection is the epitome of understated chic — by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.