Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Filler, 5-3/4 in, 2, Widespread; Deck Mounted

  • Mfr # 97070-4-BN

  • Zoro # G301196195


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Includes
Diverter; Handles; Handshower; Valve
Features
Integrated Diverter
Flow Rate
11 GPM; 1.75 GPM (Handshower)
Mounting Type
Widespread; Deck Mounted
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97070-4-BN
Zoro #
G301196195
UPC #
885612675606
Country of Origin
Unknown

Dimensions

Height
5-15/16 in
Spout Length
7-7/16 in

Details

Includes
Diverter; Handles; Handshower; Valve
Item
Tub Filler
Features
Integrated Diverter
Flow Rate
11 GPM; 1.75 GPM (Handshower)
Mounting Type
Widespread; Deck Mounted
Number of Holes
2
Standards
WaterSense Certified
Mounting Hole Center to Center
5-3/4 in
Handle Type
Lever
Color
Vibrant Brushed Nickel
Compliance
CA Drought Compliant
Material
Metal
Number Of Handles
1

Description

Minimalist in its design, the Hint bathroom faucet collection is a versatile style choice for traditional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This deck-mount bath faucet includes a handshower to enhance your bathing options.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.