
Tub Filler, Matte Black, Widespread; Deck Mounted
Mfr # 97360-4-BL
Zoro # G201196219
product price: $1,235.73
/ea
Free Shipping & Returns
Key Features
Includes
Handshower; Valve
Flow Rate
1.75 GPM
Mounting Type
Widespread; Deck Mounted
Finish
Matte Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97360-4-BL
Zoro #
G201196219
UPC #
885612859136
Country of Origin
Unknown
Details
Includes
Handshower; Valve
Item
Tub Filler
Flow Rate
1.75 GPM
Mounting Type
Widespread; Deck Mounted
Finish
Matte Black
Material
Metal
Compliance
CA Drought Compliant
Description
Avid is the quintessential expression of today’s modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect with the eye and the hand.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.