Zoro Homepage

Tub Shower Trim, Polished Chrome, Wall

  • Mfr # T99763-4-CP

  • Zoro # G8850729


product price: $411.41
/ea
Free Shipping & Returns

Key Features

Features
Single lever handle, High-temperature, Integrated push-button diverter
Flow Rate
2.0 gpm
Mounting Type
Wall
Finish
Polished Chrome
Height
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T99763-4-CP
Zoro #
G8850729
UPC #
885612325327
Country of Origin
China

Dimensions

Height
4-1/8"
Width
7-1/2"

Details

Item
Tub Shower Trim
Features
Single lever handle, High-temperature, Integrated push-button diverter
Flow Rate
2.0 gpm
Mounting Type
Wall
Finish
Polished Chrome
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1

Description

T99763-4-CP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.