Zoro Homepage

Tube, Horizontal

  • Mfr # 1141149-CP

  • Zoro # G408590209


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
1 in
Overall Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1141149-CP
Zoro #
G408590209
UPC #
650531934666
Country of Origin
Unknown

Dimensions

Height
1 in
Width
1 in
Overall Length (In.)
6.5 in

Details

Item
Tube

Description

Tube, Horizontal
  • •6.5 in. L x 1 in. W x 1 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.