
Two-Hole Bridge Kitchen Sink Faucet With Side Sprayer in Vibrant Stainless
Mfr # 28356-VS
Zoro # G510898064
product price: $820.31
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Stainless
ADA Compliant
Yes
Depth
16 in
Standards
CEC Compliant; ADA Compliant
Color - Drains
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28356-VS
Zoro #
G510898064
UPC #
195711113405
Country of Origin
China
Dimensions
Depth
16 in
Width
8 in
Details
Finish
Vibrant Stainless
ADA Compliant
Yes
Standards
CEC Compliant; ADA Compliant
Color - Drains
Silver
Material
Metal
Typical Application
Kitchen
Description
Drawing inspiration from the archives, the Edalyn kitchen faucet collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Transitional by design, each faucet is characterized by a distinguished, h
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.