
Two-Way Diverter Valve And Handshower Hose Guide
Mfr # 8549-BV
Zoro # G301240133
product price: $754.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Brushed Bronze
Includes
Handle
Height
2-3/8 in
Color
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8549-BV
Zoro #
G301240133
UPC #
87206580598
Country of Origin
Unknown
Dimensions
Height
2-3/8 in
Width
2-1/2 in
Details
Material
Brass
Finish
Brushed Bronze
Includes
Handle
Item
Diverter Valve
Color
Vibrant Brushed Bronze
Handle Material
Metal
Series
Alterna
Handle Type
Knob
ADA Compliant
No
Number Of Handles
1
Description
Create a personalized showering experience with this two-way diverter valve and handshower hose guide. The kit is designed for bath-mount and deck-mount installations and complements a variety of decors.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.