Undermount Bar Sink, 1 bowl, Undermount, Stainless Steel, 18.3 in W x 20 in L x

  • Mfr # 33153-NA

  • Zoro # G215629192


product price:  $813.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Undermount
Material
Stainless Steel
Bowl Depth
8.41 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33153-NA
Zoro #
G215629192
UPC #
195711141491
Country of Origin
Mexico

Dimensions

Bowl Depth
8.41 in
Overall Width
18.3 in
Overall Length
20 in

Details

No. of Bowls
1
Mounting Type
Undermount
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Item
Undermount Bar Sink

Description

This Strive 20" undermount single-bowl bar sink offers professional style and a simplistic design that makes it a versatile addition to most spaces. Made of thick, premium-quality stainless steel, its durable construction is resistant against corrosion, ensuring a long-lasting sheen for all your entertainment needs. With easy-to-clean rounded corners, this bar sink will seamlessly integrate into the busiest room in your home.


  • 24" (610 mm) minimum base cabinet width
  • Rectangular basin with a contemporary design
  • Single bowl
  • Rounded 3/8" (10 mm) corners are easy to clean
  • 8-1/8" (206 mm) depth
  • No faucet hole drilling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, utility rack, installation hardware, cutout template
  • SilentShield sound-absorption technology offers quieter performance
  • Sink strainer sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.