This item is Discontinued.

No Product Image Available

5716-XH2G-0, 66" L, 36" W (Discontinued)

  • Mfr # 5716-XH2G-0
  • Zoro # G2619922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5716-XH2G-0
Zoro #
G2619922
UPC #
885612431486
Country of Origin
China

Dimensions

Length
66"
Width
36"

Details

Item
Underscore 66" X 36" Oval Drop-In Whi

Description

Underscore 66 In. X 36 In. Oval Drop-In Whi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.