Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underscore Bask Di 60X36 Bath

  • Mfr # 1848-W1-0

  • Zoro # G701200621


product price: $2,453.02
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Drain Location
Reversible
Height
21 in
Material
Acrylic
Width
36 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848-W1-0
Zoro #
G701200621
UPC #
885612135810
Country of Origin
Unknown

Dimensions

Height
21 in
Width
36 in
Length
60 in

Details

Drain Location
Reversible
Material
Acrylic
Finish
White

Description

Streamlined for simplicity, this Underscore bath exudes refined style with contemporary flair. Its heated surface warms the back and neck with adjustable temperature settings to create a soothing, spa-like environment. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.