Zoro Homepage

Underscore Bbm Whirlpool

  • Mfr # 5718-XHGH-0

  • Zoro # G401207173


product price: $5,849.58
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Drain Location
Center
Length
72 in
Width
42 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5718-XHGH-0
Zoro #
G401207173
UPC #
885612857422
Country of Origin
Unknown

Dimensions

Length
72 in
Width
42 in
Height
23 in
Depth (In.)
22-3/16 in

Details

Item
Whirlpool Bath Tub
Material
Acrylic
Drain Location
Center
Standards
ASME A112.19.7; ASME
Type
Electronic
Finish
White

Description

With clean, smooth lines, the Underscore Heated Bubblemassage air bath and whirlpool is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as strategically-placed airjets release thousands of bubbles to massage your body at the level of intensity you prefer, while another eight fully-adjustable jets deliver a powerful hydromassage to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.