Zoro Homepage

Underscore Oval 66" X 36" Heated Whirlpool Bath With Center Drain

  • Mfr # 5716-JH-0

  • Zoro # G401201324


product price: $3,725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
66 in.
Width
36 in.
Material
Acrylic
Height
22.125 in.
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5716-JH-0
Zoro #
G401201324
UPC #
885612862716
Country of Origin
Unknown

Dimensions

Length
66 in.
Width
36 in.
Height
22.125 in.

Details

Material
Acrylic
Finish
White
Standards
ASME, CSA

Description

With clean, smooth lines, the Underscore whirlpool bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as eight fully-adjustable jets deliver a powerful hydromassage, while the built-in heater maintains the water at your desired temperature to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.