Zoro Homepage

Underscore Oval 72" X 42" Heated Whirlpool Bath With Center Drain

  • Mfr # 5718-JH-0

  • Zoro # G401201515


product price: $3,843.33
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Height
23.125 in
Width
42 in
Finish
White
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5718-JH-0
Zoro #
G401201515
UPC #
885612862778
Country of Origin
Unknown

Dimensions

Height
23.125 in
Width
42 in
Length
72 in

Details

Material
Acrylic
Finish
White

Description

With clean, smooth lines, the Underscore whirlpool bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as eight fully-adjustable jets deliver a powerful hydromassage, while the built-in heater maintains the water at your desired temperature to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.