Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone 11X6 Uc Ss Sink/Round

  • Mfr # 3339-NA

  • Zoro # G101199150


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in.
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
11.5 in.
Overall Height
5.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3339-NA
Zoro #
G101199150
UPC #
40688268682
Country of Origin
Unknown

Dimensions

Overall Length
12 in.
Overall Width
11.5 in.
Overall Height
5.5 in.
Bowl Depth
5.25 in.
Bowl Length
11.5 in.
Bowl Width
11.5 in.

Details

Body Material
Stainless Steel
Finish
Stainless Steel
Gauge
18

Description

Bring understated style and professional polish to your kitchen with this contemporary Undertone sink. Constructed from durable stainless steel, this petite circular basin offers a space-saving shape. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces dishwashing and disposal noise, as well as condensation underneath the sink in high-humidity environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.