Undertone 15-3/4" X 17-1/2" X 7-5/8", Undermount Mount, 0 Hole, Stainless

  • Mfr # 3331-NA

  • Zoro # G8722041


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15-3/4 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
17-1/2 in
Overall Height
7-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3331-NA
Zoro #
G8722041
UPC #
040688268606
Country of Origin
China

Dimensions

Overall Length
15-3/4 in
Overall Width
17-1/2 in
Overall Height
7-5/8 in
Bowl Depth
7-1/2 in
Bowl Length
14 in
Bowl Width
15-3/4 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Undertone 15-3/4" X 17-1/2" X 7-5/8"
Gauge
18
Faucet Mounting Centers
0 in
ADA Compliant
No
Bowl Shape
Rectangular
Material
Stainless Steel
No. of Bowls
1
With Faucet / Without Faucet
Without Faucet
Drain Location
Rear

Description

Undertone 15-3/4 In. X 17-1/2 In. X 7-5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.