Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone 41-5/8" X 20-1/8" X 9-1/2

  • Mfr # 3166-NA

  • Zoro # G8732779


product price: $2,818.99
/ea
Free Shipping & Returns

Key Features

Overall Length
41-5/8" (measured from the left outer rim to the right outer rim)
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
20-1/8" (measured from the back outer rim to the front outer rim)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3166-NA
Zoro #
G8732779
UPC #
650531270665
Country of Origin
China

Dimensions

Overall Length
41-5/8" (measured from the left outer rim to the right outer rim)
Overall Width
20-1/8" (measured from the back outer rim to the front outer rim)
Overall Height
9-1/2"
Bowl Depth
9-1/2in,7.5in.
Minimum Cabinet Size
45 in.
Bowl Length
9"
Bowl Width
15"

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless Steel
Item
Undertone 41-5/8" X 20-1/8" X 9-1/2"
Gauge
18

Description

Undertone 41-5/8 In. X 20-1/8 In. X 9-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.