Zoro Homepage
This item is Discontinued.
Kohler Undertone Dbl Hi/Lo Ss Sink Lh 3355-L-NA

Undertone Dbl Hi/Lo Ss Sink Lh (Discontinued)

  • Mfr # 3355-L-NA
  • Zoro # G007048019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3355-L-NA
Zoro #
G007048019
UPC #
650531270603
Country of Origin
Unknown

Dimensions

Overall Length
35.00
Overall Width
24.00
Overall Height
10.50

Details

Item
Sink
Finish
Brushed Finish
Weight
13.3
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.