Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone Double Ss Sink

  • Mfr # 3350-NA

  • Zoro # G101199006


product price: $1,289.00
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5 in.
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Width
18 in.
Overall Height
7-5/8" (measured from the bottom of the sink to the top most point of the sink)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3350-NA
Zoro #
G101199006
UPC #
40688485560
Country of Origin
Unknown

Dimensions

Overall Length
31.5 in.
Overall Width
18 in.
Overall Height
7-5/8" (measured from the bottom of the sink to the top most point of the sink)
Bowl Depth
7-1/2" (measured from center of the basin to the rim)
Bowl Length
14"
Bowl Width
15-3/4"

Details

Body Material
Stainless Steel
Finish
Stainless Steel
Gauge
18

Description

With the professional look of stainless steel and a double basin, this Undertone sink brings sophistication and functionality to your kitchen. An engineered sound-absorption system significantly reduces dishwashing and disposal noise. Two equal-sized bowls make food prep and cleanup easier. A mirror-finish edge adds an elegant accent.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.