Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone Hi/Low Dbl Ss Sink

  • Mfr # 3351-NA

  • Zoro # G601198592


product price: $1,453.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5 in.
Body Material
Stainless Steel
Finish
Stainless Steel
Overall Height
9-5/8"
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3351-NA
Zoro #
G601198592
UPC #
40688485577
Country of Origin
Unknown

Dimensions

Overall Length
31.5 in.
Overall Width
18 in.
Overall Height
9-5/8"
Bowl Depth
9.5, 7.5 in.
Bowl Width
16"
Bowl Length
14"

Details

Body Material
Stainless Steel
Finish
Stainless Steel
Gauge
18

Description

With the professional look of stainless steel and two bowls, this Undertone sink brings sophistication and functionality to your kitchen. An engineered sound-absorption system significantly reduces dishwashing and disposal noise. The higher basin makes it easy to wash dishes, while the deeper basin offers plenty of room for large items. A mirror-finish edge adds an elegant accent.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.