Undertone Preserve 23" X 17-1/2", Undermount Mount, 0 Hole, Stainless

  • Mfr # 3325-HCF-NA

  • Zoro # G8733269


product price:  $1,121.17
/ea
Free Shipping & Returns

Key Features

Overall Length
23 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
17-1/2 in
Overall Height
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3325-HCF-NA
Zoro #
G8733269
UPC #
885612330321
Country of Origin
China

Dimensions

Overall Length
23 in
Overall Width
17-1/2 in
Overall Height
9-1/2 in
Bowl Depth
9-3/8 in
Minimum Cabinet Size
27 in
Bowl Length
21-1/4 in
Bowl Width
15-3/4 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Undertone Preserve 23" X 17-1/2"
Gauge
18
No. of Bowls
1
Standards
ASME A112.19.3; ASME, CSA
Material
Stainless Steel
Includes
Basin Rack; Installation Hardware
Bowl Shape
Rectangular
ADA Compliant
No
With Faucet / Without Faucet
Without Faucet
Drain Location
Rear

Description

Undertone Preserve 23 In. X 17-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.