Undertone Preserve 35-1/8" X 20-1, Undermount Mount, 0 Hole, Stainless Steel, Center, Rear

  • Mfr # 3356-HCF-NA

  • Zoro # G9149172


product price:  $1,794.48
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Overall Width
20-1/8 in
Overall Height
9-3/4 in
Number of Holes
0
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3356-HCF-NA
Zoro #
G9149172
UPC #
885612315878
Country of Origin
China

Dimensions

Overall Width
20-1/8 in
Overall Height
9-3/4 in
Bowl Depth
9-1/2 in, 7-1/2 in
Length
31-1/8"
Minimum Cabinet Size
39 in
Bowl Length
17-7/8 in; 13-3/4 in
Bowl Width
17-7/8 in; 15-3/8 in

Details

Mounting Type
Undermount
Number of Holes
0
Item
Undertone Preserve 35-1/8" X 20-1
Gauge
18
Drain Location
Center, Rear
Standards
ASME A112.19.3; CSA
Includes
Basin Rack; Installation Hardware
Material
Stainless Steel
No. of Bowls
2
Drain Opening
3-3/4 in
ADA Compliant
No
With Faucet / Without Faucet
Without Faucet
Bowl Shape
Specialty

Description

Undertone Preserve 35-1/8 In. X 20-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.