Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undertone/Lyric 18-3/8" Diameter, Undermount Mount, 0 Hole, Stainless

  • Mfr # 3341-NA

  • Zoro # G8733774


product price: $942.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18-3/8 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
18-3/8 in
Overall Height
7.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3341-NA
Zoro #
G8733774
UPC #
040688434100
Country of Origin
China

Dimensions

Overall Length
18-3/8 in
Overall Width
18-3/8 in
Overall Height
7.63 in
Bowl Depth
7-1/2 in
Minimum Cabinet Size
20 in
Bowl Width
15 in
Bowl Length
15 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
0
Item
Undertone/Lyric 18-3/8" Diameter
Gauge
19
No. of Bowls
1
Bowl Shape
Circular
ADA Compliant
No
Material
Stainless Steel
Faucet Mounting Centers
0 in
With Faucet / Without Faucet
Without Faucet
Drain Location
Rear

Description

Undertone/Lyric 18-3/8 In. Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.