Zoro Homepage

Univl Rite-Temp Pb Vlv Kit W/Stop Loose

  • Mfr # 8304-KSL-NA

  • Zoro # G801240831


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Rite Temp
Height
5 in
Valve Type
Pressure Balanced
Connection Size
1/2 in (Water Connection)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8304-KSL-NA
Zoro #
G801240831
UPC #
885612664907
Country of Origin
Unknown

Dimensions

Height
5 in
Connection Size
1/2 in (Water Connection)

Details

Material
Brass
Item
Pressure-Balancing Valve Body and Cartridge Kit
Series
Rite Temp
Valve Type
Pressure Balanced
Connection Type
NPT (Water Connection)
Features
Scald Guard

Description

The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The Rite-Temp valve platform uses the latest pressure-balancing technology to provide anti-scald protection and temperature control for enhanced showering comfort. Once the valve is installed, select your finished trim and finish from KOHLER's comprehensive design portfolio. Should you decide to remodel in the future, simply change out your trim for the latest design without the need to change the valve installation.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.