Zoro Homepage

Univl Rite-Temp Vlve Rough, Stop Loose

  • Mfr # 8300-KSL-NA

  • Zoro # G701239898


product price: $72.65
/ea

Key Features

Material
Brass
Connection Size
1/2"
Valve Type
Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8300-KSL-NA
Zoro #
G701239898
UPC #
885612664921
Country of Origin
Unknown

Dimensions

Connection Size
1/2"

Details

Material
Brass
Valve Type
Pressure Balanced

Description

The new KOHLER Rite-Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades. The new KOHLER Rite-Temp valve body can be ordered separately or as a complete valve and cartridge kit (K-8304) and is available with a range of connections for different pipe materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.