Urinal Outlet, Silver; Brown
Mfr # K-18766
Zoro # G8078044
product price: $46.95
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Universal Fit
Size
8 in x 6 in x 1 1/2 in
Finish
Unfinished
Color
Brown, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-18766
Zoro #
G8078044
UPC #
040688290560
Country of Origin
United States
Dimensions
Size
8 in x 6 in x 1 1/2 in
Details
Item
Urinal Outlet
Fits Brand
Kohler(R)
For Use With
Universal Fit
Finish
Unfinished
Color
Brown, Silver
Material
Metal, Plastic
Compatible Brand
Kohler(R)
Compatible Product Type
Urinals
Product Type
Urinal Outlet
Compatible SubBrand
Most Urinals
Description
Urinal Outlet Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.