Zoro Homepage

Utensil Tray For Stages 33" And 45" Sink

  • Mfr # 6230-0

  • Zoro # G8849231


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.86 in
Overall Width
5-1/4 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6230-0
Zoro #
G8849231
UPC #
650531851079
Country of Origin
China

Dimensions

Overall Length
16.86 in
Overall Width
5-1/4 in

Details

Item
Utensil Tray For Stages 33" And 45" Sink
Color
White

Description

Utensil Tray For Stages 33 In. And 45 In. Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.