Valve Service, Blk; Wht
Mfr # K-GP30166
Zoro # G8078035
product price: $10.15
/eaKey Features
Fits Brand
Kohler(R)
For Use With
Flush Valves
Size
4 in x 2 13/16 in x 13/16 in
Finish
Unfinished
Color
Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-GP30166
Zoro #
G8078035
UPC #
650531629753
Country of Origin
United States
Dimensions
Size
4 in x 2 13/16 in x 13/16 in
Details
Item
Valve Service
Fits Brand
Kohler(R)
For Use With
Flush Valves
Finish
Unfinished
Color
Black, White
Material
Plastic
Product Type
Valve Service
Compatible Brand
Kohler(R)
Compatible SubBrand
Most Toilets
Compatible Product Type
Toilets
Description
Valve Service Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.