Zoro Homepage

Valve Trim, For Use With Showers

  • Mfr # T99762-4-CP

  • Zoro # G8276286


product price: $205.91
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material of Construction
Brass
Color
Chrome Polish
For Use With
Shower
Standards
ASME A112.18.1/CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T99762-4-CP
Zoro #
G8276286
UPC #
885612325303
Country of Origin
United States

Dimensions

Length
6-1/2 in
Face Dia.
6-1/2 in
Handle Length
3 1/4 in
Manufacturers Warranty Length
5 yr
Trim Plate Height
6 1/2 in
Trim Plate Depth
4 1/2 in
Trim Plate Width
6 1/2 in

Description

Valve Trim, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Shower, For Use with Series Honesty, Handle Length 3 1/4 in, Handle Material Brass, Number of Handles 1, Kohler, Trim Finish Polished Chrome, Trim Plate Depth 4 1/2 in, Trim Plate Height 6 1/2 in, Trim Plate Material Brass, Trim Plate Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.