Valve Trim, Metal, 2 7/8" L
Mfr # K-TS23948-4-CP
Zoro # G116295304
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Trim Finish
Polished Chrome
Handle Length
2 7/8 in
Product Type
Valve Trim
ADA Compliant
ADA Compliant
Standards
ADA, ASME A112.18.1/CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-TS23948-4-CP
Zoro #
G116295304
UPC #
885612965257
Country of Origin
China
Dimensions
Handle Length
2 7/8 in
Manufacturers Warranty Length
Lifetime Limited
Trim Plate Height
6 3/4 in
Trim Plate Width
6 3/4 in
Trim Plate Depth
2 7/8 in
Details
Trim Finish
Polished Chrome
Product Type
Valve Trim
ADA Compliant
ADA Compliant
Standards
ADA, ASME A112.18.1/CSA B125.1, CSA B651, ICC/ANSI A117.1, OBC
Features
A Single Handle Controls Both On/Off Activation and Temperature Setting, Coordinates with other Products in the Bellera Collection
Color
Polished Chrome
Handle Material
Metal
Trim Plate Material
Metal
Includes Handle
Handle Included
Item
Valve Trim
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
RITE-TEMP
Compatible Series
Bellera
Trim Plate Shape
Circle
Description
Valve Trim, Faucet Handle Type Lever, Handle Length 2 7/8 in, Handle Material Metal, Number of Handles 1, Not Applicable, Spout Reach Not Applicable, Trim Finish Polished Chrome, Trim Plate Depth 2 7/8 in, Trim Plate Height 6 3/4 in, Trim Plate Material Metal, Trim Plate Width 6 3/4 in, Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.