Zoro Homepage

Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve

  • Mfr # T14491-3-BL

  • Zoro # G4757402


product price: $292.76
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Color/Finish
Matte Black
Height
3-7/8 in
Overall Width
3-7/8 in
Length (In.)
4-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14491-3-BL
Zoro #
G4757402
UPC #
885612588104
Country of Origin
United States

Dimensions

Height
3-7/8 in
Overall Width
3-7/8 in
Length (In.)
4-3/16 in

Details

Sub-Category
Faucet Handles
Color/Finish
Matte Black

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower(R) 2- or 3-way transfer valve to create a personalized shower experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.