Zoro Homepage

Valves, Green, 2" L, Plastic

  • Mfr # K-GP1093674

  • Zoro # G1015206


product price: $15.89
/ea

Key Features

Fits Brand
Kohler(R)
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Includes
Faucet Handle, Fittings, O-Ring, Plumbers Tape, Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-GP1093674
Zoro #
G1015206
UPC #
885612044556
Country of Origin
United States

Dimensions

Length (In.)
2 in
Overall Height
1 in
Overall Length
2 in
Inlet Connection Size
1 in
Outlet Connection Size
1/2 in
Overall Width
2 in

Details

Fits Brand
Kohler(R)
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
Includes
Faucet Handle, Fittings, O-Ring, Plumbers Tape, Tools
Item
Flow Control Valve
Ligature Resistant
No
Use With Water Temp.
Hot/Cold
Color
Green
Connection
1 in
Product Type
Flow Control Valve
Outlet Connection Gender
Male
For Water Temperature
Hot/Cold
Flow Rate - Maximum
2.2 gpm
Inlet Connection Gender
Male
Temperature - Maximum
120 Degrees F
Pressure - Maximum
1.5 psi
Temperature - Minimum
40 Degrees F
Operation Method
Manual
Compatible Brand
Kohler(R)
Inlet Connection Type
NPT
Compatible Manufacturer Part Number
K-596, K-597, K-598, K-599, K-600, K-601, K-602, K-603, K-604, K-605, K-606, K-607, K-608, K-609, K-610, K-611, K-612, K-613, K-614, K-615, K-616, K-617, K-618, K-619, K-620, K-621, K-622, K-623, K-624, K-625, K-626, K-627, K-628, K-629, K-630, K-631, K-632, K-633, K-634, K-635, K-636, K-637, K-638, K-639, K-640, K-641, K-642, K-643, K-644, K-645, K-646, K-647, K-648, K-649, K-650, K-651, K-652, K-653, K-654, K-655, K-656, K-657, K-658, K-659, K-660, K-661, K-662, K-663, K-664, K-665, K-666, K-667, K-668, K-669, K-670, K-671, K-672, K-673, K-674, K-675, K-676, K-677, K-678, K-679, K-680, K-681, K-682, K-683, K-684, K-685, K-686, K-687, K-688, K-689, K-690, K-691, K-692, K-693, K-694, K-695, K-696, K-697, K-698, K-699, K-700, K-701, K-702, K-703, K-704, K-705, K-706, K-707, K-708, K-709, K-710, K-711, K-712, K-713, K-714, K-715, K-716, K-717, K-718, K-719, K-720, K-721, K-722, K-723, K-724, K-725, K-726, K-727, K-728, K-729, K-730, K-731, K-732, K-733, K-734, K-735, K-736, K-737, K-738, K-739, K-740, K-741, K-742, K-743, K-744, K-745, K-746, K-747, K-748, K-749, K-750, K-751, K-752, K-753, K-754, K-755, K-756, K-757, K-758, K-759, K-760, K-761, K-762, K-763, K-764, K-765, K-766, K-767, K-768, K-769, K-770, K-771, K-772, K-773, K-774, K-775, K-776, K-777, K-778, K-779, K-780, K-781, K-782, K-783, K-784, K-785, K-786, K-787, K-788, K-789, K-790, K-791, K-792, K-793, K-794, K-795, K-796, K-797, K-798, K-799, K-800, K-801, K-802, K-803, K-804, K-805, K-806, K-807, K-808, K-809, K-810, K-811, K-812, K-813, K-814, K-815, K-816, K-817, K-818, K-819, K-820, K-821, K-822, K-823, K-824, K-825, K-826, K-827, K-828, K-829, K-830, K-831, K-832, K-833, K-834, K-835, K-836, K-837, K-838, K-839, K-840, K-841, K-842, K-843, K-844, K-845, K-846, K-847
Outlet Connection Type
IPS
Compatible Series
Kohler(R) Series - Bellera, Kohler(R) Series - Cruette, Kohler(R) Series - Elate, Kohler(R) Series - Purist

Description

Valves,Green,2" L,Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.