Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless

  • Mfr # 3822-4-NA

  • Zoro # G8790431


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Mounting Type
Undermount
Finish
Stainless
Overall Width
22 in
Overall Height
9.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3822-4-NA
Zoro #
G8790431
UPC #
650531913333
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
9.313 in
Bowl Depth
9 in
Bowl Width
16.563 in
Bowl Length
22-1/4 in

Details

Mounting Type
Undermount
Finish
Stainless
Number of Holes
4
Item
Vault 25" X 22" X 9-5/16" Top-/Under
Gauge
18
No. of Bowls
1
Faucet Mounting Centers
8 in
Material
Stainless Steel
ADA Compliant
No
Bowl Shape
Rectangular
Includes
Basin Rack
With Faucet / Without Faucet
Without Faucet
Drain Location
Rear

Description

Vault 25 In. X 22 In. X 9-5/16 In. Top-/Under

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.