Zoro Homepage

Vault 32" X 18-5/16" X 9-7/16" Undermount Double-Equal Kitchen Sink

  • Mfr # 3820-NA

  • Zoro # G501198951


product price: $749.00
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
32 in
Overall Width
18-5/16 in
Overall Height
9-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820-NA
Zoro #
G501198951
UPC #
885612627650
Country of Origin
Unknown

Dimensions

Overall Length
32 in
Overall Width
18-5/16 in
Overall Height
9-7/16 in

Details

Body Material
Stainless Steel

Description

The distinctive, modern design of the Vault sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, this undermount sink features a lowered divider, tightly angled corners to maximize basin space, and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.