Vault 33" X 22" X 9-5/16" Smart Divi, Undermount, Drop In Mount, 1 Hole, Stainless

  • Mfr # 3838-1-NA

  • Zoro # G8731315


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Stainless
Overall Width
22 in
Overall Height
9-5/16 in
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3838-1-NA
Zoro #
G8731315
UPC #
885612021601
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-5/16 in
Bowl Depth
9 in
Minimum Cabinet Size
35 in
Bowl Width
16-9/16 in
Bowl Length
14-9/16 in

Details

Mounting Type
Undermount, Drop In
Finish
Stainless
Number of Holes
1
Item
Vault 33" X 22" X 9-5/16" Smart Divi
Gauge
18
No. of Bowls
2
Includes
Basin Rack
Bowl Shape
Rectangular
Material
Stainless Steel
Faucet Mounting Centers
0 in
With Faucet / Without Faucet
Without Faucet
ADA Compliant
No
Number of Faucet Holes Required
1
Drain Location
Rear

Description

Vault 33 In. X 22 In. X 9-5/16 In. Smart Divi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.