Zoro Homepage

Vault 33" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless

  • Mfr # 3820-4-NA

  • Zoro # G8752184


product price: $789.00
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in.
Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless
Overall Width
22 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820-4-NA
Zoro #
G8752184
UPC #
650531913272
Country of Origin
China

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9.313 in.
Bowl Depth
9 in.
Bowl Length
14-9/16"
Bowl Width
16-9/16" (measured from the back inner rim to the front inner rim)

Details

Mounting Type
Undermount
Body Material
Stainless Steel
Finish
Stainless
Number of Holes
4
Item
Vault 33" X 22" X 9-5/16" Top-/Under
Gauge
18
Includes
Basin Rack Included
Faucet Mounting Centers
8 in.
Number of Faucet Holes Required
4

Description

Vault 33 In. X 22 In. X 9-5/16 In. Top-/Under

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.