Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vault Double Equal Sink, 3-Hole

  • Mfr # 3820-3-NA

  • Zoro # G101199136


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Gauge
18
Overall Length
33 in.
Overall Width
22 in.
Overall Height
9-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820-3-NA
Zoro #
G101199136
UPC #
650531913265
Country of Origin
Unknown

Dimensions

Overall Length
33 in.
Overall Width
22 in.
Overall Height
9-5/16"
Bowl Depth
9"
Bowl Width
16-9/16" (measured from the back inner rim to the front inner rim)
Bowl Length
14-9/16"

Details

Body Material
Stainless Steel
Gauge
18
Number of Holes
3
Finish
Stainless
Number of Faucet Holes Required
3
Faucet Mounting Centers
8 in.

Description

The distinctive, modern design of the Vault sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, this dual-mount sink features a lowered divider, tightly angled corners to maximize basin space, and a sloped bottom that helps with draining and cleanup. An engineered sound-absorption system significantly reduces disposal and dishwashing noise. Vault's ultra-flat rim makes it easy to wipe from the counter directly into the sink.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.