Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vault Offset Sink, 4-Hole

  • Mfr # 3823-4-NA

  • Zoro # G701198508


product price: $869.00
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Gauge
18
Number of Faucet Holes Required
4
ADA Compliant
No
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3823-4-NA
Zoro #
G701198508
UPC #
650531913364
Country of Origin
Unknown

Dimensions

Overall Width
22 in
Length
33 in
Width
22 in
Overall Length
33 in
Height
9.25 in

Details

Body Material
Stainless Steel
Gauge
18
Number of Faucet Holes Required
4
ADA Compliant
No
Finish
Stainless Steel

Description

The distinctive, modern design of the Vault dual-mount sink lends a contemporary vibe to your kitchen. Handcrafted from durable stainless steel, the large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. The sink features tightly angled corners to maximize basin space and a sloped bottom that helps with draining and cleanup. A slightly lowered divide in between the basins helps prevent water from flowing into the countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.