
Veer 24" Pedestal Bathroom Sink With 4" Centerset Faucet Holes
Mfr # 5266-4-0
Zoro # G601199544
product price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Overall Length
24 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5266-4-0
Zoro #
G601199544
UPC #
885612209979
Country of Origin
Unknown
Dimensions
Overall Length
24 in
Overall Width
18-1/4 in
Overall Height
35-1/2 in
Details
Body Material
Vitreous China/Fireclay
Finish
White
Description
The Veer pedestal sink combines crisp, sophisticated style with a functional design that's perfect for smaller bathrooms. The slender column pedestal takes up minimal space, while the basin offers an ample deck on both sides to hold toiletries and grooming items.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.