Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veer 24" Widespread Sink Basin

  • Mfr # 5248-8-0

  • Zoro # G8709082


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
White
Overall Length
24 in
Overall Width
18-1/4 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5248-8-0
Zoro #
G8709082
UPC #
885612209474
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
18-1/4 in
Overall Height
8 in

Details

Item
Veer 24" Widespread Sink Basin
Body Material
Vitreous China
Color
White

Description

Veer 24 In. Widespread Sink Basin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.