Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veil 1-Pc Dual-Flush Toilet

  • Mfr # 1381-7

  • Zoro # G714539190


product price: $1,704.97
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vitreous China
Width
15.25 in
Depth
26.5 in
Standards
Watersense Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1381-7
Zoro #
G714539190
UPC #
195711162151
Country of Origin
Unknown

Dimensions

Width
15.25 in
Depth
26.5 in
Length (In.)
29 in

Details

Color
Black
Material
Vitreous China
Standards
Watersense Listed

Description

Sculpted with flowing and balanced curves, the Veil one-piece toilet has a bold minimalist style with a skirted trapway that is easy to keep clean. The dual-flush trip lever offers the choice of 0.8 or 1.28 gallons per flush. At the lower 0.8 flush setting, this dual-flush high-efficiency toilet can save as much as 6,000 gallons of water annually over a traditional 1.6 gallon toilet.


  • • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • • Elongated bowl offers added room and comfort
  • • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • • Left-hand Polished Chrome trip lever
  • • 2-1/8" (54 mm) glazed trapway
  • • Skirted trapway simplifies cleaning
  • • Quiet-Close elongated lid and seat prevents slamming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.